Eating And Drinking Permitted Only In The Lunch Room, 10 in W x 7 in H, Rectangle, Vinyl, 468J16

  • Mfr # 468J16
  • Zoro # G5581639
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468J16
Zoro #
G5581639
UPC #
00194484068516
Country of Origin
United States
Item
Safety Sign
Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(1)
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Format
Other Format
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Sign Legend
Eating And Drinking Permitted Only In The Lunch Room
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(1)
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eating And Drinking Permitted Only In The Lunch Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.