OUT OF SERVICE FOR REPAIRS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479M04

  • Mfr # 479M04

  • Zoro # G5903453


product price:  $8.89
/ea

Key Features

Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M04
Zoro #
G5903453
UPC #
00194484270698
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Chemical Resistant
No
Sign Header
No Header
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend
Out Of Service For Repairs
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.