TO STAIRWAY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 480J72

  • Mfr # 480J72

  • Zoro # G5864472


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
TO STAIRWAY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480J72
Zoro #
G5864472
UPC #
00194484242695
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
TO STAIRWAY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend
To Stairway (Arrow)
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Legend Pictogram Description
To Stairway (Arrow)
Chemical Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
No Header
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.