Zoro Homepage

COMPACT ASSAULT PACK, OLIVE DRAB

  • Mfr # 126-001

  • Zoro # G308106593


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-001
Zoro #
G308106593
UPC #
022886126018
Country of Origin
China

Details

Item
Compact Assault Pack
Color
Olive Drab

Description

Total of 4 compartments to keep things organized Main compartment with 1 interior zipper pocket and 1 mesh pocket Middle compartment with 2 mesh pockets Front Bottom admin compartment Contoured padded shoulder straps with adjustable sternum straps Padded back mesh panel for maximum airflow Adjustable and removable waist belt Hydration compatible up to 3L 16H bladder Imported Volume1458 Cu In 24 L Overall dimension 18H x 10W x 10D Main compartment 18H x 10W x 5D Secondary compartment 15H x 8W x 2D Front top compartment 4H x 7W x 25D Front bottom compartment 10H x 8W x 25DThe Condor Compact Assault Pack from Condor Outdoor Products, Inc is designed to carry critical gear without breaking a sweat The backpack is comfortable and lightweight, with multiple compartments inside and out to provide storage for just about anything you'll want to carry Use the Compact Assault Pack to carry laptops, tablets, or other tech gear without worry For long treks through the field, the backpack is equipped with a builtin hydration pocket that can house either a Condor Torrent Gen I II 25L or 30L water bladder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.