Newbury Picnic Basket, Navy Blue & Burgundy Plaid Pattern
- Mfr # 207-50-404-000-0
- Zoro # G016454870
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
12-1/4 in
Width
13.63 in
Type
Picnic Basket
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207-50-404-000-0
- Zoro #
- G016454870
- UPC #
- 99967274388
- Country of Origin
- China
Dimensions
- Length
- 12-1/4 in
- Width
- 13.63 in
- Height
- 8.5 in
Details
- Item
- Newbury Picnic Basket, (Navy Blue & Burgundy Plaid Pattern)
- Color
- Blue
- Type
- Picnic Basket
Description
So very British, the Newbury Picnic Basket elegantly blends form and function with sturdy handwoven wicker construction and a flat lid design. Designed for deluxe service for four, the included plates, silverware, wine glasses, and corkscrew are secured by pockets and straps, leaving plenty of space for your food and wine. A navy, burgundy, and pale blue plaid interior liner puts the final touch on this handsome picnic set. Cheerio!
- Handwoven willow construction
- Flat lid design
- Attractive navy, burgundy and pale blue plaid, fully-lined interior
- All components secured in specially-designed pockets or straps, giving optimal space for your food and wine
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.