
Men's Cipher Pants, 32, Black, 97% Cotton / 3% Spandex
Mfr # 101119-002-32-32
Zoro # G808106307
product price:Â $52.95
/eaKey Features
Material
97% Cotton / 3% Spandex
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101119-002-32-32
Zoro #
G808106307
UPC #
22886259129
Country of Origin
China
Dimensions
Size
32
Details
Item
Cipher Pants
Color
Black
Material
97% Cotton / 3% Spandex
Gender
Men's
Inseam
32
Description
Stretch fabric allows maximum movement and comfort Elastic waist band for IWB holster Two gadget pockets for phone or mag Zipper pocket on the right two back pockets Articulated knee Gusseted crotch for freedom of movement Tech pocket 5H x 375W Imported Sizing Slim Fit Material 97 cotton, 3 spandexWear the right gear for any outdoor challenge by slipping on a pair of Cipher Pants from Condor Outdoor Engineered with the urban operator in mind, the Condor Cipher Pants blend a modern aesthetic with technical performance, giving you the best of both worlds and a versatile apparel option Constructed with lightweight quickdrying stretch fabric, wearing these pants ensures that you'll experience 247 allaround comfort The micro mesh pocket liner helps to boost breathability and keep you cool and comfortable in warmer temperatures These tan, black, khaki, or charcoal tactical pants also feature a gusseted crotch for enhanced maneuverability Store essential accessories and supplies in the two gadget pockets in front or the two back pockets The Condor Cipher balances performance and comfort for the challenges ahead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.