This item is Discontinued.

Condor Outdoor Products METROPOLIS BRIEFCASE, BLACK 111072-002

METROPOLIS BRIEFCASE, BLACK (Discontinued)

  • Mfr # 111072-002
  • Zoro # G208106822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111072-002
Zoro #
G208106822
UPC #
022886254797
Country of Origin
China

Details

Item
Metropolis Briefcase
Color
Black

Description

MilSpec 500 denier Cordura fabric, high tensile strength composite nylon thread and webbing Rhino Skin synthetic material to reinforce high abrasion zones YKK zippers throughout the pack with paracord pull cords Large main compartment with two mesh pockets and loop panel Large back compartment with padded fleece laptop compartment Organizer pouch with hidden ID panel One large storage pouch on front Adjustable shoulder strap Luggage handle flap Document pouch Imported Overall Dimension 12H x 17W x 8D Main compartment 12H x 17W x 4D Back compartment 115H x 16W x 2D Front storage pouch 9H x 8W x 2D Organizer pouch 9H x 7W x 2D Fits up to 15 LaptopThe Metropolis Briefcase from Condor Outdoor Products, Inc is the only tool you require to become the office conqueror Whether you're working in the boardroom or out in the field, you can be sure to have space to properly store documents, gadgets, and essential tools to get the job done The metropolis Briefcase is lightweight and efficient, delivering the perfect blend of professionalism and utility in one package The bag features one large main compartment with two mesh pockets and a loop panel as well as a large back compartment with a padded fleece laptop sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.