Operator Pant, 30, Foliage Green, 63% Polyester, 34% Cotton, 3% Spandex

  • Mfr # 610T-007-30-32

  • Zoro # G808106642


product price:  $49.25
/ea

Key Features

Material
63% Polyester, 34% Cotton, 3% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610T-007-30-32
Zoro #
G808106642
UPC #
022886610487
Country of Origin
China

Dimensions

Size
30

Details

Item
Operator Pant
Color
Foliage Green
Material
63% Polyester, 34% Cotton, 3% Spandex
Inseam
32

Description

Stretch material for maximum comfort and mobility Two large inlaid low profile side cargo pockets Internal gadget pocket located inside each cargo pocket Deep back pockets with reinforced edges Gusseted crotch for freedom of movement Articulated knee to maximize mobility Elastic waistband Inner knee pad pocket Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishThe Condor Stealth Operator Pants blend into the environment with no effort Its lightweight construction of polycottonspandex promotes mobility, moisturewicking, and breathability while you're on the go The Stealth has a straight cut that allows for more focused movements and more fluid utility management It is designed more for onthego essentials, rather than for a full loadout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.