Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
Operator Pant, 32, Black, 63% Polyester, 34% Cotton, 3% Spandex
- Mfr # 610T-002-32-32
- Zoro # G408107919
product price:Â
$
53.49
/ea
Key Features
Material
63% Polyester, 34% Cotton, 3% Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610T-002-32-32
- Zoro #
- G408107919
- UPC #
- 22886610050
- Country of Origin
- China
Dimensions
- Size
- 32
Details
- Item
- Operator Pant
- Color
- Black
- Material
- 63% Polyester, 34% Cotton, 3% Spandex
- Inseam
- 32
Description
Stretch material for maximum comfort and mobility Two large inlaid low profile side cargo pockets Internal gadget pocket located inside each cargo pocket Deep back pockets with reinforced edges Gusseted crotch for freedom of movement Articulated knee to maximize mobility Elastic waistband Inner knee pad pocket Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishThe Condor Stealth Operator Pants blend into the environment with no effort Its lightweight construction of polycottonspandex promotes mobility, moisturewicking, and breathability while you're on the go The Stealth has a straight cut that allows for more focused movements and more fluid utility management It is designed more for onthego essentials, rather than for a full loadout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.