This item is Discontinued.

Condor Outdoor Products SHORT SLEEVE COMBAT SHIRT, MULTICAM, S 101144-008-S

SHORT SLEEVE COMBAT SHIRT, MULTICAM, S (Discontinued)

  • Mfr # 101144-008-S
  • Zoro # G808106963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101144-008-S
Zoro #
G808106963
UPC #
22886263591
Country of Origin
China

Dimensions

Size
S

Details

Item
Short Sleeve Combat Shirt
Color
Multicam

Description

Raglan cut sleeves for improved range of motion Mesh underarm panel to increase ventilation Mesh lined collar Two bicep pockets with YKK zipper closures Two upper arm patch panels Hook and loop cuff adjustment Moisture wicking Antistatic Charcoal infused natural fiber Shoulder patch 5H x 4W Imported Mesh Material 100 Polyester Ripstop Material 65 Polyester, 35 CottonThe Condor Short Sleeve Combat Shirt is an alternative to the traditional polo shirt which can be used as relaxed duty uniform or a hot weather range shirt The short sleeve design made with moisture wicking, lightweight, and breathable material will keep you cool and dry in the hottest environments plus its modified raglan cut sleeves for improved range of motion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.