Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
SUMMIT SOFTSHELL JACKET, COYOTE BROWN, XXXL
- Mfr # 602-498-XXXL
- Zoro # G608107177
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
XXXL
Color
Coyote Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602-498-XXXL
- Zoro #
- G608107177
- UPC #
- 22886278878
- Country of Origin
- China
- Item
- Softshell Jacket
- Color
- Coyote Brown
Dimensions
- Size
- XXXL
Description
Full front YKK center zipper pull with dual sliders and storm guard Fleece lined standup collar Stowaway hoodie with cinch cord adjustment Two shoulder pockets Two internal pockets Two highrise chest pockets Forearm pocket Hook and loop cuff adjustment Double zipper back pocket Drawstring waistband Underarm vent zipper Double layer reinforced forearm Shoulder patch panels 4H x 35W Imported Materialso Outer Layer 100 polyester, 4way elastic, high density fabrico Mid Layer breathable film membraneo Interior Lining 150 gm2 100 fleeceStay warm without overheating when you wear the Condor Summit Softshell Jacket This Condor jacket is designed for a balanced combination of comfort and utility The threelayer integrated shell consists of a waterresistant fabric which wicks away moisture while maintaining body heat as well as a stowaway hoodie and fleecelined collar Equipped with underarm vents for temperature control and comfort, it also offers superior breathability in a variety of outdoor conditions This design allows you to stay warm and comfortable outdoors without the need for bulky outerwear The reinforced forearms and elbows on this Condor softshell jacket ensure excellent durability as well This Condor tactical jacket includes multiple pockets for utility and storage, including two internal pockets Choose the Condor Summit Softshell Jacket to get a comfortable and versatile outerwear option for colder weather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.