Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
Unisex Uniform Coat, Coyote Brown, XXXS
- Mfr # 101242-498-XXXS
- Zoro # G908107853
product price:Â
$
58.85
/ea
Key Features
Color
Coyote Brown
Gender
Unisex
ANSI Class
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101242-498-XXXS
- Zoro #
- G908107853
- UPC #
- 22886276768
- Country of Origin
- China
- Item
- Uniform Coat
- Color
- Coyote Brown
- Gender
- Unisex
- ANSI Class
- C
Dimensions
- Size
- XXXS
Description
Upper Sleeve pockets with YKK zipper closure Two Velcro Chest Pockets Front YKK Zipper Opening with Velcro closure Name tape and patch capability Twochannel pen pocket Reinforced elbows Imported Material 65 Polyester, 35 cotton ripstopOCP Uniform Coat is made to meet or exceed strict military standards for the ultimate protection This coat is designed to withstand the daily operations of our military forces yet still has a professional appearance, while substantial uppersleeve pockets provide plenty of storage and room for patch placement Built to hold up, this coat also features both reinforced elbows and militarygrade stitching
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.