Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Station, Black/Yellow, 13-1/2" H

  • Mfr # 437R74

  • Zoro # G4434713


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) 1 1/2 in Safety Padlocks, (50) Lockout Tags, 1 in Safety Hasp, 1 1/2 in Safety Hasp
For Lockout Type
General
Number of Components
62
Number of Padlocks Held
10
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R74
Zoro #
G4434713
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
0.19 in
Overall Width
13.5 in
Overall Height
13.5 in

Details

Item
Padlock Station
Includes
(10) 1 1/2 in Safety Padlocks, (50) Lockout Tags, 1 in Safety Hasp, 1 1/2 in Safety Hasp
For Lockout Type
General
Number of Components
62
Number of Padlocks Held
10
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Language
English
Lockout Visibility
Yes
Filled/Unfilled
Filled
Wall Mounting
Yes
Material
Acrylic
Included Padlock Body Material
Steel
Number of Hooks
2
Number of Padlocks Included
10
Portable
No
Color
Black/Yellow
Background Color
Yellow
Visibility Inside
Clear Door/Window
Number of Tags Included
50
Number of Hasps Included
2
Number of Compartments
1
Station Type
Padlock Station
Number of Lockouts Included
62
Cover Type
Open Front
Filled
Yes
Total Number of Components Included
62
Padlock Body Material
Steel
Mount Type
Wall Mount
Legend Type
Text

Description

Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 62, Number of Padlocks Included 10, Number of Tags Included 50, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Yellow, Includes (10) 1 1/2 in Safety Padlocks, (50) Lockout Tags, 1 in Safety Hasp, 1 1/2 in Safety Hasp..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.