PERSONAL EYE WASH KEEP AREA CLEAR!, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485Y11

  • Mfr # 485Y11

  • Zoro # G6267307


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y11
Zoro #
G6267307
UPC #
00194484282226
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
ANSI Compliant
Yes
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
No Header
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Personal Eye Wash Keep Area Clear!
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Black
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535, ANSI Z358.1
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.