Shop CONDOR

EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM, 10 in W x 7 in H, Vinyl, 485N38

  • Mfr # 485N38
  • Zoro # G6262879

product price: 
$
7.29
/ea

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N38
Zoro #
G6262879
UPC #
00194484278830
Country of Origin
United States
Item
Safety Sign
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING RESTROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Legend Pictogram ID
PHSK-48
Corrosion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Mirror Print
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Employees Must Wash Hands Before Leaving Restroom
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Metal Detectable
No
Legend Pictogram Description
Wash Hands
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Leaving Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.