PERSONAL EYE WASH KEEP AREA CLEAR!, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485Y10

  • Mfr # 485Y10

  • Zoro # G6315053


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y10
Zoro #
G6315053
UPC #
00194484282219
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
PERSONAL EYE WASH KEEP AREA CLEAR!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Printed Language
English
Sign Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Personal Eye Wash Keep Area Clear!
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.