PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES., 12 in W x 18 in H, 485M12

  • Mfr # 485M12

  • Zoro # G6287430


product price:  $29.89
/ea

Key Features

Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M12
Zoro #
G6287430
UPC #
00194484277611
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
OSHA Compliant
No
Sign Background Color
Green, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
No
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Legend Pictogram Description
Dog
Sign Legend Style
Symbol and Text
Sign Legend
Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-268
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.