Hospital Sign, Imaging, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453J54

  • Mfr # 453J54

  • Zoro # G5807739


product price:  $13.15
/ea

Key Features

Legend
Imaging
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453J54
Zoro #
G5807739
UPC #
00194484156244
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Imaging
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Symbol
Imaging
Printed Language
English
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Black, White
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Imaging
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Imaging, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.