PHONE, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z74

  • Mfr # 480Z74

  • Zoro # G5799293


product price:  $10.99
/ea

Key Features

Legend
PHONE
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z74
Zoro #
G5799293
UPC #
00194484249830
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
PHONE
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165(b)(4), OSHA 29 CFR 1910.165(e ), OSHA 29 CFR 1926.50(f)
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Legend Pictogram ID
PPIC-09
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165(e ), OSHA 29 CFR 1910.165(b)(4), OSHA 29 CFR 1926.50(f)
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
Yes
Write on Surface
No
Legend Pictogram Description
Phone
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
Sign Legend
Phone
Outdoor Life Expectancy
5 yr
Mounting Pattern
2 Flange
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Phone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.