PITCH IN KEEP THIS PLACE CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468X10

  • Mfr # 468X10

  • Zoro # G5368839


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PITCH IN KEEP THIS PLACE CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X10
Zoro #
G5368839
UPC #
00194484076276
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PITCH IN KEEP THIS PLACE CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header
Blank
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
Green
Write on Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Pitch In Keep This Place Clean
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In Keep This Place Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.