PITCH IN TO KEEP THIS AREA CLEAN., 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468Z01

  • Mfr # 468Z01

  • Zoro # G5546243


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z01
Zoro #
G5546243
UPC #
00194484076764
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Blank
Header Background Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Green
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Other Format
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Pitch In To Keep This Area Clean.
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In To Keep This Area Clean., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.