PITCH IN TO KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Y91

  • Mfr # 468Y91

  • Zoro # G5798760


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y91
Zoro #
G5798760
UPC #
00194484160852
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Green
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Legend Pictogram Description
Trash
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-43
Maximum Service Temperature
250 Degrees F
Sign Legend
Pitch In To Keep This Area Clean
Sign Header
No Header
Sign Legend Style
Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In To Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.