PITCH IN TO KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Y93

  • Mfr # 468Y93

  • Zoro # G5631932


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y93
Zoro #
G5631932
UPC #
00194484076719
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Blank
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Green
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Pitch In To Keep This Area Clean
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Trash
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
No Header
Chemical Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PHSK-43
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In To Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.