PITCH IN TO KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Y95

  • Mfr # 468Y95

  • Zoro # G5161121


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y95
Zoro #
G5161121
UPC #
00194484041472
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Blank
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black, Green
Chemical Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Pitch In To Keep This Area Clean
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Format
Other Format
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In To Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.