PITCH IN TO KEEP THIS AREA CLEAN., 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y97

  • Mfr # 468Y97

  • Zoro # G5627507


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Y97
Zoro #
G5627507
UPC #
00194484076740
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header Background Color
Black
Header Legend Color
Black
Printed Language
English
Header
Blank
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Green
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend
Pitch In To Keep This Area Clean.
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In To Keep This Area Clean., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.