PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485M20

  • Mfr # 485M20

  • Zoro # G6270490


product price:  $22.19
/ea

Key Features

Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M20
Zoro #
G6270490
UPC #
00194484277680
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
ANSI Compliant
No
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Background Color
Green, White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Write on Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend
Please Clean Up After Your Pet
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.