PLEASE CLEAN UP AFTER YOUR PET, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485M22

  • Mfr # 485M22

  • Zoro # G6319113


product price: $6.49
/ea

Key Features

Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M22
Zoro #
G6319113
UPC #
00194484277703
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Green, White
ANSI Compliant
No
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Person Picking Up After Dog
Corrosion Resistant
Yes
Sign Legend
Please Clean Up After Your Pet
State Specific Sign
No
Legend Pictogram ID
PPIC-269
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.