PLEASE DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED, 7 in W x 5 in H, Polyethylene, 469C07

  • Mfr # 469C07

  • Zoro # G5189611


product price:  $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Polyethylene
Height
5 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C07
Zoro #
G5189611
UPC #
00194484042134
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE¿DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
Blank
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Please... Deposit All Sanitary Napkins In Container Provided
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please... Deposit All Sanitary Napkins In Container Provided, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.