Shop CONDOR

Don't Litter, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468T46

  • Mfr # 468T46
  • Zoro # G5625547

product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
Don't Litter
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T46
Zoro #
G5625547
UPC #
00194484075217
Country of Origin
United States
Item
Safety Sign
Legend
Don't Litter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Green, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Green, White
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend
Trash Goes Here Don't Litter
Chemical Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
No Header
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Trash Goes Here Don't Litter, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.