Please Do Not Litter/Favor De No Tirar Basura, 10 in W x 14 in H, Rectangle, Polyethylene, 468T52

  • Mfr # 468T52

  • Zoro # G5593371


product price:  $10.79
/ea

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T52
Zoro #
G5593371
UPC #
00194484075279
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram ID
PHSK-41
ANSI 969 Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Legend Pictogram Description
Trash
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Please Do Not Litter/Favor De No Tirar Basura
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please Do Not Litter/Favor De No Tirar Basura, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.