Please Do Not Litter/Favor De No Tirar Basura, 10 in x 14 in, Vertical Rectangle, Aluminum, 468T50

  • Mfr # 468T50

  • Zoro # G5640439


product price:  $22.19
/ea

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468T50
Zoro #
G5640439
UPC #
00194484075255
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Legend Pictogram Description
Trash
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Please Do Not Litter/Favor De No Tirar Basura
Legend Pictogram ID
PHSK-41
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please Do Not Litter/Favor De No Tirar Basura, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.