PLEASE, DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU, 10 in W x 7 in H, Vertical Rectangle, 468X51

  • Mfr # 468X51

  • Zoro # G5199280


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X51
Zoro #
G5199280
UPC #
00194484040758
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Sign Background Color
White
Header
Blank
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend
Please Don't Take Food That Doesn't Belong To You
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Sign Header
No Header
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Don't Take Food That Doesn't Belong To You, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.