PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING, 14 in W x 10 in H, Horizontal Rectangle, 468Z96

  • Mfr # 468Z96

  • Zoro # G5229441


product price:  $22.89
/ea

Key Features

Legend
PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z96
Zoro #
G5229441
UPC #
00194484041786
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
Notice
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Legend Pictogram ID
PPIC-142
Graffiti Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Legend Pictogram Description
Tools
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.