This item is Discontinued.

Condor QUALITY IS OUR MOST IMPORTANT PRODUCT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478X78 478X78

QUALITY IS OUR MOST IMPORTANT PRODUCT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478X78 (Discontinued)

  • Mfr # 478X78
  • Zoro # G5800020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478X78
Zoro #
G5800020
UPC #
00194484224486
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
QUALITY IS OUR MOST IMPORTANT PRODUCT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
Other Format
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header
No Header
Chemical Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend
Quality Is Our Most Important Product
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Is Our Most Important Product, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.