PLEASE. FLUSH AFTER EACH USE, Spanish-Bilingual, 7 in W x 10 in H, Vinyl, 474A69

  • Mfr # 474A69

  • Zoro # G5601141


product price: $4.19
/ea

Key Features

Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474A69
Zoro #
G5601141
UPC #
00194484129361
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Material Properties
Flexible
Adhesive Style
Permanent
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.