Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE FLUSH AFTER USING, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 474A36

  • Mfr # 474A36

  • Zoro # G5549560


product price: $22.89
/ea

Key Features

Legend
PLEASE FLUSH AFTER USING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A36
Zoro #
G5549560
UPC #
00194484129033
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
PLEASE FLUSH AFTER USING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Legend
Please Flush After Using
Sign Format
Other Format
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Average Outdoor Durability
5 yr
Material Properties
Rigid
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Flush After Using, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.