Zoro Homepage

Please Keep This Door Closed, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W34

  • Mfr # 471W34

  • Zoro # G5796012


product price: $3.89
/ea

Key Features

Legend
Please Keep This Door Closed
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W34
Zoro #
G5796012
UPC #
00194484165598
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Please Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Please Keep This Door Closed
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Sign Header
No Header
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.