PLEASE RECYCLE, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z67

  • Mfr # 480Z67

  • Zoro # G5851723


product price:  $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Legend
PLEASE RECYCLE
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Z67
Zoro #
G5851723
UPC #
00194484249779
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
PLEASE RECYCLE
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Sign Background Color
White
Legend Style
Symbol and Text
Standards
EPA 40 CFR 246
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Legend Pictogram ID
PARW-86, PHSK-68
Legend Pictogram Description
Down Arrow, Recycle
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Please Recycle
Sign Legend Background Color
White
Mounting Pattern
2 Flange
Sign Header
No Header
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.