PLEASE TURN OUT LIGHTS WHEN NOT IN USE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Z59

  • Mfr # 468Z59

  • Zoro # G5238943


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z59
Zoro #
G5238943
UPC #
00194484041663
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Blue
Sign Legend
Please Turn Out Lights When Not In Use
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
Notice
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.