Zoro Homepage

PLEASE USE CONTAINERS PROVIDED, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W55

  • Mfr # 468W55

  • Zoro # G5360280


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W55
Zoro #
G5360280
UPC #
00194484040208
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Printed Language
English
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red, White
Sign Format
Other Format
Sign Legend
Please Use Containers Provided
Sign Header
Do Not Litter
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Mirror Print
No
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Use Containers Provided, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.