Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE USE CONTAINERS PROVIDED, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468W52

  • Mfr # 468W52

  • Zoro # G5255807


product price: $23.99
/ea

Key Features

Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W52
Zoro #
G5255807
UPC #
00194484040185
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Header
Blank
Header Background Color
Black
Legend Color
Red
Sign Legend Text Color
Red, White
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
Red, White
Glow In The Dark
No
Sign Format
Other Format
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend
Please Use Containers Provided
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Header
Do Not Litter
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Use Containers Provided, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.