Shop CONDOR

WALKING OF DOGS PROHIBITED ON THIS PROPERTY, 12 in W x 18 in H, Vertical Rectangle, Aluminum, 485L06

  • Mfr # 485L06
  • Zoro # G6288298

product price: 
$
31.29
/ea

Key Features

Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L06
Zoro #
G6288298
UPC #
00194484276591
Country of Origin
United States
Item
Safety Sign
Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Standards
Local and State "Leash" Law
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Legend Pictogram Description
No Dog Walking
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PPIC-265
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Walking Of Dogs Prohibited On This Property
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Walking Of Dogs Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.