PLEASE USE OTHER DOOR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 472X22

  • Mfr # 472X22

  • Zoro # G5258631


product price: $7.29
/ea

Key Features

Legend
PLEASE USE OTHER DOOR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X22
Zoro #
G5258631
UPC #
00194484024789
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE USE OTHER DOOR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Sign Header
No Admittance
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Please Use Other Door
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Other Door, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.