Shop CONDOR

(NON-POTABLE WATER SYMBOL), 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486C31

  • Mfr # 486C31
  • Zoro # G6269809

product price: 
$
16.99
/ea

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486C31
Zoro #
G6269809
UPC #
00194484285371
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Sign Legend
Non-Potable Water Symbol
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.