Plumbed Shower, Wall Mount, Galvanized Steel Pipe, Yellow
Mfr # 49EV43
Zoro # G6423490
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Mount Type
Wall
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49EV43
Zoro #
G6423490
UPC #
-
Country of Origin
United States
Dimensions
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 in
Pipe Dimensions
10-1/2 in L x 1 in dia
Head Dia.
10 in
Shower Handle Length
29 in
Width
1 in
Depth
11 in
Description
Plumbed Shower, Color Yellow, Hazardous Location Rating Not Rated, Includes Sign, Inspection Tag, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Environment General Purpose, Mount Type Wall, Activation Pull Rod, ADA Compliant No, Depth 11 in, Handle Length 29 in, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.