Shop All Coated Gloves
Condor
Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR
Mfr # 19L498
Zoro # G4737774
product price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 19L498
- Zoro # G4737774
- UPC # 190735049587
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- DUNLOP Overboots, Mens, L, Button, Blk, PVC, PR (8602000)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- SIGNMISSION Sign, 7" H, 10" W, Plastic, Hazardous Waste Satellite AccumulatiArea Sign, Lndscp, L-13335 (OS-NS-P-710-L-13335)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- CONDOR PVC Coated Gloves, Palm Coverage, Natural, L, PR (3BA38)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (2UUF6)
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- Condor Coated Gloves