Condor

Powdered Finger Cots, White, M, Pk1440


product price: $24.99
/pk 1440, $0.02/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Latex
  • Color White
  • Length 2 3/4 in
  • Latex-Free No
  • Silicone-Free No
See all product information

Product Information

Dimensions

Size M
Length 2 3/4 in

Details

Material Latex
Item Powdered Finger Cots
Color White
Latex-Free No
Silicone-Free No
Thickness 3 mil
Application For Handling Delicate Component
Powdered/Powder-Free Powdered
Finger Cot Material Natural Rubber Latex
Brand and Series Condor
Finger Cot Type General Purpose

Description

Powdered Finger Cots, FDA Compliant No, Latex-Free No, Powdered/Powder-Free Powdered, Silicone-Free No, Finger Cot Material Natural Rubber Latex, Finger Cot Type General Purpose, Color White, Length 2 3/4 in, Size M, Thickness 3 mil, Brand and Series Condor, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.