Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull, 7 in W x 2 1/2 in H, Horizontal Rectangle, Polyethylene, 471W37

  • Mfr # 471W37

  • Zoro # G5266779


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Legend
Pull
Sign Material
Polyethylene
Height
2 1/2 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W37
Zoro #
G5266779
UPC #
00194484016692
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
7 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Legend
Pull
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Legend Style
Text
Sign Background Color
White
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Format
Other Format
Write on Surface
No
Chemical Resistant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Glow In The Dark
Yes
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
Pull
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
No Header
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pull, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.