Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push To Open, 14 in W x 5 in H, Vertical Rectangle, Glow Vinyl, 471W66

  • Mfr # 471W66

  • Zoro # G5190083


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
Push To Open
Sign Material
Glow Vinyl
Height
5 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W66
Zoro #
G5190083
UPC #
00194484016821
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Push To Open
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Green, White
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Push To Open
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Other Format
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Background Color
Green
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Average Outdoor Durability
3 yr
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Push To Open, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.