PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM, 14 in W x, 468V78

  • Mfr # 468V78

  • Zoro # G5279010


product price:  $23.99
/ea

Key Features

Legend
PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468V78
Zoro #
G5279010
UPC #
00194484039714
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PUT THINGS IN THEIR PROPER PLACES-AND YOU WILL FIND THEM WHEN YOU WANT THEM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Header
Blank
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Blue, White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Put Things In Their Proper Place - And You Will Find Them When You Want Them
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Please
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Put Things In Their Proper Place - And You Will Find Them When You Want Them, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.